RAB Lighting SLIM37Y LED SLIM WALLPK 3000K 37W BRNZ 120/277V | Graybar Store
     
RAB Lighting - LED SLIM WALLPK 3000K 37W BRNZ 120/277V - SLIM37Y
+ / - Hover over image to Zoom
Other Views

    LED SLIM WALLPK 3000K 37W BRNZ 120/277V

    Manufacturer: RAB Lighting
    Manufacturer #: SLIM37Y
    SKU: 25719703
    $329.73
    Checking Pricing
         
    Housing Color:Bronze
    Wattage:37W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # SLIM37Y
    • Housing Color Bronze
    • Lamp Type LED
    • Wattage 37W
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    SLIM WALLPACK 37W WARM LED 120 TO 277V BRONZE WP1