RAB Lighting SLIM37/PC RAB,Wall Pack, LED, 37W, 120V,Wall, 3905 lm Lumens, 100000, 5000K, Bronze | Graybar Store
     
RAB Lighting - RAB,Wall Pack, LED, 37W, 120V,Wall, 3905 lm Lumens, 100000, 5000K, Bronze - SLIM37/PC
+ / - Hover over image to Zoom
Other Views

    RAB,Wall Pack, LED, 37W, 120V,Wall, 3905 lm Lumens, 100000, 5000K, Bronze

    Manufacturer: RAB Lighting
    Manufacturer #: SLIM37/PC
    SKU: 25862757
    $355.90
    Checking Pricing
         
    Quick Order:Y
    Wattage:37 W
    Voltage Rating:120V
    Mounting Type:Wall Mount
    Lumens:3905 Lumens
    Lamp Life (hours):100000
    Color Temperature (Kelvin):5000
    Housing Color:Bronze
    Additional Features:Photocell, Suitable for Wet Locations
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # SLIM37/PC
    • Housing Color Bronze
    • Additional Features Photocell, Suitable for Wet Locations
    • Brand RAB
    • Color Temperature (Kelvin) 5000
    • Lamp Life (hours) 100000
    • Lamp Type LED
    • Lumens 3905 Lumens
    • Mounting Type Wall Mount
    • Wattage 37 W
    • Voltage Rating 120V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    RAB, Wall Pack, LED, 37 W, 120 V, Wall, 3905 lm, 100000 h, 5000 K, Bronze, Photocell, Suitable for Wet Locations
    Covers footprint of most traditional wallpacks;Easy installation with hinged access, bubble level and multiple conduit entries;Tight-lock gasket keeps elements out;100,000-hour LED lifespan;5-Year warranty