RAB Lighting SLIM26W RAB,Wall Pack, LED, 26W, 120V, 208V, 240V, 277V,Wall, 3516 lm Lumens, 100000, 5100K,White | Graybar Store
     
RAB Lighting - RAB,Wall Pack, LED, 26W, 120V, 208V, 240V, 277V,Wall, 3516 lm Lumens, 100000, 5100K,White - SLIM26W
+ / - Hover over image to Zoom
Other Views

    RAB,Wall Pack, LED, 26W, 120V, 208V, 240V, 277V,Wall, 3516 lm Lumens, 100000, 5100K,White

    Manufacturer: RAB Lighting
    Manufacturer #: SLIM26W
    SKU: 25472344
    $259.94
    Checking Pricing
         
    Quick Order:Y
    Wattage:26 W
    Voltage Rating:120, 208, 240 and 277V
    Mounting Type:Wall Mount
    Lumens:3516 Lumens
    Lamp Life (hours):100000
    Color Temperature (Kelvin):5100
    Housing Color:White
    Additional Features:Suitable for Wet Locations
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # SLIM26W
    • Housing Color White
    • Additional Features Suitable for Wet Locations
    • Brand RAB
    • Color Temperature (Kelvin) 5100
    • Lamp Life (hours) 100000
    • Lamp Type LED
    • Lumens 3516 Lumens
    • Mounting Type Wall Mount
    • Wattage 26 W
    • Voltage Rating 120, 208, 240 and 277V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    RAB, Wall Pack, LED, 26 W, 120 V, 208 V, 240 V, 277 V, Wall, 3516 lm, 100000 h, 5100 K
    Full cutoff, fully shielded LED wallpack;Can be used as a downlight or uplight;Contractor friendly features for easy installation;100,000-hour LED Life;5-Year Warranty