RAB Lighting SLIM18/PC RAB,Wall Pack, LED, 18W, 120V,Wall, 2560 lm Lumens, 100000, 5100K, Bronze | Graybar Store
     
RAB Lighting - RAB,Wall Pack, LED, 18W, 120V,Wall, 2560 lm Lumens, 100000, 5100K, Bronze - SLIM18/PC
+ / - Hover over image to Zoom
Other Views

    RAB,Wall Pack, LED, 18W, 120V,Wall, 2560 lm Lumens, 100000, 5100K, Bronze

    Manufacturer: RAB Lighting
    Manufacturer #: SLIM18/PC
    SKU: 25697077
    $218.07
    Checking Pricing
         
    Quick Order:Y
    Wattage:18 W
    Voltage Rating:120 V
    Mounting Type:Wall
    Lumens:2560 lm
    Lamp Life (hours):100000
    Color Temperature (Kelvin):5100
    Housing Color:Bronze
    Additional Features:Photocell, Suitable for Wet Locations
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # SLIM18/PC
    • Housing Color Bronze
    • Additional Features Photocell, Suitable for Wet Locations
    • Brand RAB
    • Color Temperature (Kelvin) 5100
    • Lamp Life (hours) 100000
    • Lamp Type LED
    • Lumens 2560 lm
    • Mounting Type Wall
    • Wattage 18 W
    • Voltage Rating 120 V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    RAB, Wall Pack, LED, 18 W, 120 V, Wall, 2560 lm, 100000 h, 5100 K, Bronze, Photocell, Suitable for Wet Locations
    Full cutoff, fully shielded LED wallpack;Can be used as a downlight or uplight;Contractor friendly features for easy installation;100,000-hour LED Life;5-Year Warranty