RAB Lighting SLIM12/PC LED SLIM 12W COOL PC WALLMOUNT BRZ | Graybar Store
     
RAB Lighting - LED SLIM 12W COOL PC WALLMOUNT BRZ - SLIM12/PC
+ / - Hover over image to Zoom
Other Views

    LED SLIM 12W COOL PC WALLMOUNT BRZ

    Manufacturer: RAB Lighting
    Manufacturer #: SLIM12/PC
    SKU: 25684089
    $216.33
    Checking Pricing
         
    Housing Color:Bronze
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # SLIM12/PC
    • Housing Color Bronze
    • Lamp Type LED
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    SLIM 12W COOL LED 120V PC WALLMOUNT BRONZE