RAB Lighting SLIM57 SLIM LED Wallpack, Die Cast Aluminum, 57W, Bronze, 5000K, 74 CRI | Graybar Store
     
RAB Lighting - SLIM LED Wallpack, Die Cast Aluminum, 57W, Bronze, 5000K, 74 CRI - SLIM57
+ / - Hover over image to Zoom
Other Views

    SLIM LED Wallpack, Die Cast Aluminum, 57W, Bronze, 5000K, 74 CRI

    Manufacturer: RAB Lighting
    Manufacturer #: SLIM57
    SKU: 25575702
    $383.81
    Checking Pricing
         
    Voltage Rating:100 to 277 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # SLIM57
    • UNSPSC 39112102
    • Voltage Rating 100 to 277 V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    SLIM Medium And Large Wallpack, Lamp Type: HID, Voltage Rating: 100 to 277 V