RAB Lighting SLIM26 SLIM LED Wallpack, Die Cast Aluminum, 26W, Bronze, 5000K, 120/277V | Graybar Store
     
RAB Lighting - SLIM LED Wallpack, Die Cast Aluminum, 26W, Bronze, 5000K, 120/277V - SLIM26
+ / - Hover over image to Zoom
Other Views

    SLIM LED Wallpack, Die Cast Aluminum, 26W, Bronze, 5000K, 120/277V

    Manufacturer: RAB Lighting
    Manufacturer #: SLIM26
    SKU: 25468213
    $215.00
    Checking Pricing
         
    Additional Features:Can be Used as a Downlight/Uplight; Compact Low-Profile Design; Contractor Friendly Features for Easy Installation; Full
    Wattage:26 W
    Input Voltage:120 V; 208 V; 240 V;
    Color Temperature (Kelvin):5100 K
    Lumens:2849 Lumens
    Rated Life (Hour):100000 hr
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # SLIM26
    • UNSPSC 39112102
    • Additional Features Can be Used as a Downlight/Uplight; Compact Low-Profile Design; Contractor Friendly Features for Easy Installation; Full
    • Color Temperature (Kelvin) 5100 K
    • Input Voltage 120 V; 208 V; 240 V;
    • Lumens 2849 Lumens
    • Rated Life (Hour) 100000 hr
    • Wattage 26 W
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    SLIM LED 26W die-cast aluminum wallpack 120/277V, 5000K color temperature with bronze finish compatible for use on downlight or uplight applications.
    • Full cutoff, fully shielded LED wallpack
    • Contractor friendly features for easy installation
    • 100,000-hour LED life
    • Five-Year, No Compromise Warranty