RAB Lighting SLIM18 SLIM LED Wallpack, Die Cast Aluminum, Downlight or Uplight, 18W, Bronze, 5100K, 67 CRI | Graybar Store
     
RAB Lighting - SLIM LED Wallpack, Die Cast Aluminum, Downlight or Uplight, 18W, Bronze, 5100K, 67 CRI - SLIM18
+ / - Hover over image to Zoom
Other Views

    SLIM LED Wallpack, Die Cast Aluminum, Downlight or Uplight, 18W, Bronze, 5100K, 67 CRI

    Manufacturer: RAB Lighting
    Manufacturer #: SLIM18
    SKU: 25468212
    $225.05
    Checking Pricing
         
    Additional Features:Can be Used as a Downlight/Uplight; Compact Low-Profile Design; Contractor Friendly Features for Easy Installation; Full
    Wattage:18 W
    Input Voltage:120 V; 208 V; 240 V;
    Color Temperature (Kelvin):5100 K
    Lumens:2096
    Rated Life (Hour):100000 hr
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # SLIM18
    • UNSPSC 39112102
    • Additional Features Can be Used as a Downlight/Uplight; Compact Low-Profile Design; Contractor Friendly Features for Easy Installation; Full
    • Color Temperature (Kelvin) 5100 K
    • Input Voltage 120 V; 208 V; 240 V;
    • Lumens 2096
    • Rated Life (Hour) 100000 hr
    • Wattage 18 W
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    SLIM LED Wallpack, Wattage: 18 W, Lamp Type: LED, Input Voltage: 120 V; 208 V; 240 V; 277 V, Lumens: 2096 Lumens, Color Temperature (Kelvin): 5100 K