RAB Lighting SLIMFC37N/PC SLIM LED Wallpack, Die Cast Aluminum, 37W, Bronze, 4000K, 82 CRI, 120V Button Photocell | Graybar Store
     
RAB Lighting - SLIM LED Wallpack, Die Cast Aluminum, 37W, Bronze, 4000K, 82 CRI, 120V Button Photocell - SLIMFC37N/PC
+ / - Hover over image to Zoom
Other Views

    SLIM LED Wallpack, Die Cast Aluminum, 37W, Bronze, 4000K, 82 CRI, 120V Button Photocell

    Manufacturer: RAB Lighting
    Manufacturer #: SLIMFC37N/PC
    SKU: 25677002
    $382.06
    Checking Pricing
         
    Additional Features:Bubble Level and Multiple Conduit Entries; Covers Footprint of Most Traditional Wallpacks; Easy Installation with Hinged
    Wattage:37 W
    Input Voltage:120 V
    Color Temperature (Kelvin):4000 K
    Lumens:2413 Lumens
    Rated Life (Hour):100000 hr
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # SLIMFC37N/PC
    • UNSPSC 39112102
    • Additional Features Bubble Level and Multiple Conduit Entries; Covers Footprint of Most Traditional Wallpacks; Easy Installation with Hinged
    • Color Temperature (Kelvin) 4000 K
    • Input Voltage 120 V
    • Lumens 2413 Lumens
    • Rated Life (Hour) 100000 hr
    • Wattage 37 W
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    SLIM LED Medium And Large Wallpack, Wattage: 37 W, Lamp Type: LED, Input Voltage: 120 V, Lumens: 2413 Lumens, Color Temperature (Kelvin): 4000 K