Chatsworth 12345-219 Sliding Shelf, Aluminum, Solid, Computer Beige, 19 x 24 in. | Graybar Store
     
Chatsworth - Sliding Shelf, Aluminum, Solid, Computer Beige, 19 x 24 in. - 12345-219
+ / - Hover over image to Zoom
Other Views

    Sliding Shelf, Aluminum, Solid, Computer Beige, 19 x 24 in.

    Manufacturer: Chatsworth
    Manufacturer #: 12345-219
    SKU: 97136267
    $391.91
    Checking Pricing
         
    Height (Inches):3.5 in.
    Color:White
    Depth (Inches):24 in.
    Width (Inches):19 in.
    Mounting Hole Type:#12-24
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12345-219
    • Color White
    • Mounting Style Rack Mount
    • Type Non-Vented Shelf
    • Depth (Inches) 24 in.
    • Height (Inches) 3.5 in.
    • Materials Aluminum
    • Mounting Hole Type #12-24
    • Width (Inches) 19 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Sliding Shelf, Width (Inches): 19 in, Height (Inches): 3.5 in, White, #12-24