Hubbell Wiring Device - Kellems RL325 Slide-On and Snap-In 600V Low Profile Medium Bi-Pin T8/T12 Fluorescent Lampholder With Captive Nut, White | Graybar Store
     
Hubbell Wiring Device - Kellems - Slide-On and Snap-In 600V Low Profile Medium Bi-Pin T8/T12 Fluorescent Lampholder With Captive Nut, White - RL325
+ / - Hover over image to Zoom
Other Views

    Slide-On and Snap-In 600V Low Profile Medium Bi-Pin T8/T12 Fluorescent Lampholder With Captive Nut, White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RL325
    SKU: 25081354
    $2.45
    Checking Pricing
         
    Color:White
    Lamp Base:Medium B-Pin, T8 and T12 Base
    Lampholder Type:Fluorescent
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RL325
    • Color White
    • UNSPSC 39111803
    • Lamp Base Medium B-Pin, T8 and T12 Base
    • Lampholder Type Fluorescent
    • Materials Composite
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Fluorescent Lampholder, Bi-Pin, Pedestal Type, Low Profile
    UL498