B-Line (Eaton) 9A-1064-6 Slice plate Reducer | Graybar Store
B-Line (Eaton) - Slice plate Reducer - 9A-1064-6
+ / - Hover over image to Zoom
Other Views

    Slice plate Reducer

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 9A-1064-6
    SKU: 22002902
    $0.00
    Checking Pricing
         
    Height:6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 9A-1064-6
    • Height 6 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Aluminum, Nema splice reducer 6 in. Height and 3 in. reduction.