3M SLIC 5.6X33-RES/VZ/4462 SLiC™ Aerial Closure Kit, 1200 (Modular) Pair, 400 (Discrete) Pair, 5.6 in, 21 in | Graybar Store
     
3M - SLiC™ Aerial Closure Kit, 1200 (Modular) Pair, 400 (Discrete) Pair, 5.6 in, 21 in - SLIC 5.6X33-RES/VZ/4462
+ / - Hover over image to Zoom
Other Views

    SLiC™ Aerial Closure Kit, 1200 (Modular) Pair, 400 (Discrete) Pair, 5.6 in, 21 in

    Manufacturer: 3M
    Manufacturer #: SLIC 5.6X33-RES/VZ/4462
    SKU: 25925809
    $99.57
    Checking Pricing
         
    Quick Order:Y
    Max. Pair Count:1200 (Modular), 400 (Discrete)
    Max. Splice Bundle Dia.:5.6 in
    Max. Splice Opening:21 in
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # SLIC 5.6X33-RES/VZ/4462
    • Max. Pair Count 1200 (Modular), 400 (Discrete)
    • Max. Splice Bundle Dia. 5.6 in
    • Max. Splice Opening 21 in
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    1200 (Modular), 400 (Discrete), 5.6 in, 21 in