3M SLIC-3.6X33-BA/SES SLiC™ Aerial Closure with Shield Bond Assembly 4462, Spiral End Seal, 400 Pair, 3.6 in, 21 in | Graybar Store
     
3M - SLiC™ Aerial Closure with Shield Bond Assembly 4462, Spiral End Seal, 400 Pair, 3.6 in, 21 in - SLIC-3.6X33-BA/SES
+ / - Hover over image to Zoom
Other Views

    SLiC™ Aerial Closure with Shield Bond Assembly 4462, Spiral End Seal, 400 Pair, 3.6 in, 21 in

    Manufacturer: 3M
    Manufacturer #: SLIC-3.6X33-BA/SES
    SKU: 96092892
    $69.02
    Checking Pricing
         
    Quick Order:Y
    Environment:Aerial
    Max. Pair Count:400
    Max. Splice Bundle Dia.:3.6 in
    Max. Splice Opening:21 in
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # SLIC-3.6X33-BA/SES
    • UNSPSC 43223300
    • Environment Aerial
    • Max. Pair Count 400
    • Max. Splice Bundle Dia. 3.6 in
    • Max. Splice Opening 21 in
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Ariel Closure, Spiral End Seals, 400, 3.6 in, 21 in