Cooper Lighting (Eaton) SLD6TRMSN Overlay Trim, 6 in.Vertical, Satin Nickel, 7.79 in O.D. | Graybar Store
     
Cooper Lighting (Eaton) - Overlay Trim, 6 in.Vertical, Satin Nickel, 7.79 in O.D. - SLD6TRMSN
+ / - Hover over image to Zoom
Other Views

    Overlay Trim, 6 in.Vertical, Satin Nickel, 7.79 in O.D.

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: SLD6TRMSN
    SKU: 25783209
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:Satin Nickel
    Outer Diameter:7.79 in
    Alternate Manufacturer Part No.:12493890
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # SLD6TRMSN
    • Color Satin Nickel
    • UNSPSC 39121551
    • Alternate Manufacturer Part No. 12493890
    • Fixture Type 6 in. Vertical
    • Outer Diameter 7.79 in
    • SKU Spec Sheet
      SLD6TRMSN Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Overlay Trim, 6 in. Vertical, Satin Nickel, 7.79 in