Cooper Lighting (Eaton) SLD612830WH Downlight Housing, LED, IC/Non-IC, 6 in. Housing, 120V, Retrofit, 7.79 in. L,White, Airtight | Graybar Store
     
Cooper Lighting (Eaton) - Downlight Housing, LED, IC/Non-IC, 6 in. Housing, 120V, Retrofit, 7.79 in. L,White, Airtight - SLD612830WH
+ / - Hover over image to Zoom
Other Views

    Downlight Housing, LED, IC/Non-IC, 6 in. Housing, 120V, Retrofit, 7.79 in. L,White, Airtight

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: SLD612830WH
    SKU: 25810613
    $66.73
    Checking Pricing
         
    Quick Order:Y
    Housing Installation:Retrofit
    Nom. Length (Inches):7.79
    Color:White
    Additional Features:80 or 90 CRI
    Air Rating:Airtight
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # SLD612830WH
    • Color White
    • UNSPSC 39111505
    • Additional Features 80 or 90 CRI
    • Air Rating Airtight
    • Fixture Type 6 in. Housing
    • Housing Installation Retrofit
    • Lamp Type LED
    • Nom. Length (Inches) 7.79
    • Voltage 120 V
    • Insulation Rating IC/Non-IC
    • ECCN EAR99
    • Country of Origin 00 - Unknown
    Product Overview:
    SLD6 LED
    Ultra-low profile surface luminaire with downlighting distribution;Ceiling or wall mounting in compatible junction boxes;Retrofit 4 recessed downlights with screwbase adapter included;80 CRI or 90 CRI;2700K, 3000K, 3500K, 4000K color temperature options;Dimmable with 120V dimmers;Wet location listed for showers and protected ceilings;Damp location listed for indoor ceiling or wall mounting;Designer trims - optional accessories