Cooper Lighting (Eaton) SLD606840WH SLD Series 6 in. Surface Downlight, LED, 120V, 80 CRI, 4000K, 800 Lumens, White | Graybar Store
     
Cooper Lighting (Eaton) - SLD Series 6 in. Surface Downlight, LED, 120V, 80 CRI, 4000K, 800 Lumens, White - SLD606840WH
+ / - Hover over image to Zoom
Other Views

    SLD Series 6 in. Surface Downlight, LED, 120V, 80 CRI, 4000K, 800 Lumens, White

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: SLD606840WH
    SKU: 25749263
    $48.89
    Checking Pricing
         
    Voltage Rating:120V
    Wattage:12.2W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # SLD606840WH
    • UNSPSC 39111505
    • Lamp Type LED
    • Wattage 12.2W
    Product Overview:
    6" Surface LED Downlight, 120V, 80CRI, 4000K, White