Cooper Lighting (Eaton) SLD405840WHJB Downlight Housing, LED, IC/Non-IC, 4 in. Housing, 120V, Retrofit, 7.79 in. L,White, Standard, Airtight | Graybar Store
     
Cooper Lighting (Eaton) - Downlight Housing, LED, IC/Non-IC, 4 in. Housing, 120V, Retrofit, 7.79 in. L,White, Standard, Airtight - SLD405840WHJB
+ / - Hover over image to Zoom
Other Views

    Downlight Housing, LED, IC/Non-IC, 4 in. Housing, 120V, Retrofit, 7.79 in. L,White, Standard, Airtight

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: SLD405840WHJB
    SKU: 25749269
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Housing Installation:Retrofit
    Nom. Length (Inches):7.79
    Color:White
    Additional Features:80 CRI or 90 CRI
    Electrical Connector Type:Standard
    Air Rating:Airtight
    Alternate Manufacturer Part No.:12479050
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # SLD405840WHJB
    • Color White
    • UNSPSC 39111505
    • Additional Features 80 CRI or 90 CRI
    • Air Rating Airtight
    • Alternate Manufacturer Part No. 12479050
    • Electrical Connector Type Standard
    • Fixture Type 4 in. Housing
    • Housing Installation Retrofit
    • Lamp Type LED
    • Nom. Length (Inches) 7.79
    • Voltage 120 V
    • Insulation Rating IC or Non-IC
    • SKU Spec Sheet
      SLD405840WHJB Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    SLD4 LED
    Ultra-low profile surface luminaire with downlighting distribution;Ceiling or wall mounting in compatible junction boxes;Retrofit 4 recessed downlights with screwbase adapter included;80 CRI or 90 CRI;2700K, 3000K, 3500K, 4000K color temperature options;Dimmable with 120V dimmers;Wet location listed for showers and protected ceilings;Damp location listed for indoor ceiling or wall mounting;Designer trims - optional accessories