Cooper Lighting (Eaton) SLD405840WH SLD Series 4 in. Surface Downlight, LED, 120V, 80 CRI, 4000K, 800 Lumens, White | Graybar Store
     
Cooper Lighting (Eaton) - SLD Series 4 in. Surface Downlight, LED, 120V, 80 CRI, 4000K, 800 Lumens, White - SLD405840WH
+ / - Hover over image to Zoom
Other Views

    SLD Series 4 in. Surface Downlight, LED, 120V, 80 CRI, 4000K, 800 Lumens, White

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: SLD405840WH
    SKU: 25749267
    $0.00
    Checking Pricing
         
    Voltage Rating:120V
    Wattage:12.5W
    Alternate Manufacturer Part No.:12478989
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # SLD405840WH
    • UNSPSC 39111505
    • Alternate Manufacturer Part No. 12478989
    • Lamp Type LED
    Product Overview:
    4" Surface LED Downlight, 120V, 80CRI, 4000K, White