Erico SLD15L5S CADDY® SPEED LINK LD With Hook, Wire Rope Dia. 1.5mm, Length 16.4 ft. | Graybar Store
     
Erico - CADDY® SPEED LINK LD With Hook, Wire Rope Dia. 1.5mm, Length 16.4 ft. - SLD15L5S
+ / - Hover over image to Zoom
Other Views

    CADDY® SPEED LINK LD With Hook, Wire Rope Dia. 1.5mm, Length 16.4 ft.

    Manufacturer: Erico
    Manufacturer #: SLD15L5S
    SKU: 25054410
    $27.18
    Checking Pricing
         
    Kit Includes:Wire, Locking Device and Pre-Assembled Hook End Fitting
    Wire Size:1-1/2 mm
    Load Rating (Pound):44 lb.
    Length:16.4 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # SLD15L5S
    • UNSPSC 31151705
    • Kit Includes Wire, Locking Device and Pre-Assembled Hook End Fitting
    • Length 16.4 ft.
    • Load Rating (Pound) 44 lb.
    Product Overview:
    Stainless Steel 304 CADDY® SPEED LINK LD With Hook, Wire Rope Dia. 1.5mm, Length 16.4 ft., Load Rating 44 lb., Static Load Safety Factor 5:1
    • Complete System Includes Wire, Locking Device and Pre-Assembled Hook End Fitting
    • Hooks to a Wide Range of CADDY® Fasteners
    • Fastens to the Building Structure or Hanging Services by Looping Around and Hooking to Wire Rope
    • Easy to Remove For Applications Requiring Maintenance
    • Spring Latch Helps Provide Secure Connection
    • Insert Cable Through Hole and Use Bottom Side of Hook as an End Stop