Erico (nVent) SLC2L1000SP CADDY® SPEED LINK Wire Spool, 2mm Wire, Length 1000 ft. | Graybar Store
     
Erico (nVent) - CADDY® SPEED LINK Wire Spool, 2mm Wire, Length 1000 ft. - SLC2L1000SP
+ / - Hover over image to Zoom
Other Views

    CADDY® SPEED LINK Wire Spool, 2mm Wire, Length 1000 ft.

    Manufacturer: Erico (nVent)
    Manufacturer #: SLC2L1000SP
    SKU: 25501410
    $155.41
    Checking Pricing
         
    Length:1000 ft.
    Load Rating (Pound):100 lb.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Erico (nVent)
    • Manufacturer # SLC2L1000SP
    • UNSPSC 31151705
    • Length 1000 ft.
    • Load Rating (Pound) 100 lb.
    Product Overview:
    CADDY® SPEED LINK Wire Spool, 2mm Wire, Length 1000 ft., Load Rating 100 lb.
    Wire rope constructed from seven bundles of seven strands each of steel aircraft wire.