Holocom SLC-RW-SRJ Raceway Fitting, Steel, Raceway Joint | Graybar Store
Holocom - Raceway Fitting, Steel, Raceway Joint - SLC-RW-SRJ
+ / - Hover over image to Zoom
Other Views

    Raceway Fitting, Steel, Raceway Joint

    Manufacturer: Holocom
    Manufacturer #: SLC-RW-SRJ
    SKU: 25392778
    $32.11
    Checking Pricing
         
    Quick Order:Y
    Additional Features:SLC Raceway Kit (SLC-WM-RCW-ST-20), And An Additional Two (2) Must Be Specified With Each Slc Connector
    Use With:Raceway
    Fitting Type:Raceway Joint
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Holocom
    • Manufacturer # SLC-RW-SRJ
    • Additional Features SLC Raceway Kit (SLC-WM-RCW-ST-20), And An Additional Two (2) Must Be Specified With Each Slc Connector
    • Fitting Type Raceway Joint
    • Materials Steel
    • Material Steel
    • Use With Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Raceway Fitting, Steel, Raceway Joint