Holocom SLC-CT-REC-LT Raceway Fitting, Steel, Run End Connector Left, (2) Manufactured Mounting Points | Graybar Store
     
Holocom - Raceway Fitting, Steel, Run End Connector Left, (2) Manufactured Mounting Points - SLC-CT-REC-LT
+ / - Hover over image to Zoom
Other Views

    Raceway Fitting, Steel, Run End Connector Left, (2) Manufactured Mounting Points

    Manufacturer: Holocom
    Manufacturer #: SLC-CT-REC-LT
    SKU: 25392783
    $360.18
    Checking Pricing
         
    Quick Order:Y
    Additional Features:(2) Manufactured Mounting Points, Four (4) Integrated One-Inch Spacers Allow 360 Degree Inspection
    Use With:Raceway
    Fitting Type:Run End Connector Left
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Holocom
    • Manufacturer # SLC-CT-REC-LT
    • Additional Features (2) Manufactured Mounting Points, Four (4) Integrated One-Inch Spacers Allow 360 Degree Inspection
    • Fitting Type Run End Connector Left
    • Material Steel
    • Use With Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Raceway Fitting, Steel, Run End Connector Left, (2) Manufactured Mounting Points