Holocom SLC-CT-EE6 Raceway Fitting, Steel, End-To-End Connector | Graybar Store
     
Holocom - Raceway Fitting, Steel, End-To-End Connector - SLC-CT-EE6
+ / - Hover over image to Zoom
Other Views

    Raceway Fitting, Steel, End-To-End Connector

    Manufacturer: Holocom
    Manufacturer #: SLC-CT-EE6
    SKU: 25686696
    $70.18
    Checking Pricing
         
    Quick Order:Y
    Additional Features:(2) Steel Spring Clip
    Use With:Raceway
    Fitting Type:End-To-End Connector
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Holocom
    • Manufacturer # SLC-CT-EE6
    • Additional Features (2) Steel Spring Clip
    • Fitting Type End-To-End Connector
    • Material Steel
    • Use With Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Raceway Fitting, Steel, End-To-End Connector, (2) Steel Spring Clip, Raceway