Holocom SLC-CT-90E Raceway Fitting, Right Angle, Steel, 90 Degree External Connector, 3 in Bend Radius | Graybar Store
     
Holocom - Raceway Fitting, Right Angle, Steel, 90 Degree External Connector, 3 in Bend Radius - SLC-CT-90E
+ / - Hover over image to Zoom
Other Views

    Raceway Fitting, Right Angle, Steel, 90 Degree External Connector, 3 in Bend Radius

    Manufacturer: Holocom
    Manufacturer #: SLC-CT-90E
    SKU: 25392780
    $369.91
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Two (2) Manufactured Mounting Points, One At Each End
    Bend Radius:3 in
    Use With:Raceway
    Fitting Type:90 Degree External Connector
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Holocom
    • Manufacturer # SLC-CT-90E
    • Additional Features Two (2) Manufactured Mounting Points, One At Each End
    • Bend Radius 3 in
    • Body Type Right Angle
    • Fitting Type 90 Degree External Connector
    • Materials Steel
    • Material Steel
    • Use With Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Raceway Fitting, Right Angle, 90 Degree External Connector, Steel, Two (2) Manufactured Mounting Points, One At Each End, 3 in