Ipex USA SLB30S Scepter Conduit Fitting, Type LB, 1 in. | Graybar Store
     
Ipex USA - Scepter Conduit Fitting, Type LB, 1 in. - SLB30S
+ / - Hover over image to Zoom
Other Views

    Scepter Conduit Fitting, Type LB, 1 in.

    Manufacturer: Ipex USA
    Manufacturer #: SLB30S
    SKU: 25186204
    $0.00
    Checking Pricing
         
    Additional Features:Non Corrosive
    Material:PVC
    Alternate Manufacturer Part No.:077543
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ipex USA
    • Manufacturer # SLB30S
    • Application Wiring Access and Pull Fitting
    • UNSPSC 39121311
    • Additional Features Non Corrosive
    • Alternate Manufacturer Part No. 077543
    • Material PVC
    • SKU Spec Sheet
      SLB30S Spec Sheet
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    SLB30S 1in. PVC Type LB Access Fitting Scepter