Crouse Hinds (Eaton) SL12 Sealing Locknut, Malleable Iron with PVC Gasket, Rigid/IMC Conduit, 6 in. | Graybar Store
     
Crouse Hinds (Eaton) - Sealing Locknut, Malleable Iron with PVC Gasket, Rigid/IMC Conduit, 6 in. - SL12
+ / - Hover over image to Zoom
Other Views

    Sealing Locknut, Malleable Iron with PVC Gasket, Rigid/IMC Conduit, 6 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: SL12
    SKU: 88074698
    $229.51
    Checking Pricing
         
    Size:6 in.
    Additional Features:Weight 140 lb. per 100
    Standard:UL, CSA, CUL, NEMA 2/3/3R/4/4X/12
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # SL12
    • Size 6 in.
    • Type Sealing
    • UNSPSC 39131707
    • Additional Features Weight 140 lb. per 100
    • Gasket Material Integrally Fused PVC
    • Materials Malleable Iron
    • For Use With Sheet Metal; Standard Cast Metal Boxes
    • Standard UL, CSA, CUL, NEMA 2/3/3R/4/4X/12
    • SKU Spec Sheet
      SL12 Spec Sheet
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    Malleable iron rigid/IMC sealing locknut is 6 inch and has an integrally fused PVC gasket.
    Only one sealing locknut is required to:
    • Functionally replace rigid threaded enclosure connectors
    • Provide positive ground connection
    • Provide economies in installation and fitting costs
    Features and Benefits:
    • Integrally fused PVC gasket provides positive seal against water, oils and other liquids
    • Designed for use with watertight, raintight and oiltight enclosures, NEMA 2, 3, 3R, 4 and 12
    • Can be used with either sheet metal or standard cast metal boxes