L. H. Dottie SL100 Liquid Tight Connector, Straight, Steel, 1 in. | Graybar Store
L. H. Dottie - Liquid Tight Connector, Straight, Steel, 1 in. - SL100
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, Straight, Steel, 1 in.

    Manufacturer: L. H. Dottie
    Manufacturer #: SL100
    SKU: 25565174
    $7.89
    Checking Pricing
         
    Additional Features:Features: Used to Liquid Tite Conduit
    Standard:UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # SL100
    • UNSPSC 39121420
    • Additional Features Features: Used to Liquid Tite Conduit
    • Materials Zinc Plated Steel
    • Throat Type Non-Insulated
    • For Use With Flexible Metallic Liquidtight Conduit
    • Standard UL Listed
    • ECCN EAR99
    Product Overview:
    Liquid Tight Connector, Zinc Plated Steel, Straight, 1 in.
    Straight liquidtight connector for 1 inch liquidtight conduit. Connector is zinc die cast.