Lutron S-600-LA Skylark Dimmer, Slide-to-Off, Incand/Halogen, 1-Pole, 600W, White | Graybar Store
     
Lutron - Skylark Dimmer, Slide-to-Off, Incand/Halogen, 1-Pole, 600W, White - S-600-LA
+ / - Hover over image to Zoom
Other Views

    Skylark Dimmer, Slide-to-Off, Incand/Halogen, 1-Pole, 600W, White

    Manufacturer: Lutron
    Manufacturer #: S-600-LA
    SKU: 99503728
    $15.16
    Checking Pricing
    Items sold in feet or each.
         
    Rating:600W
    Color:Light Almond
    Packaging:Box
    Voltage Rating:120V
    Switch Type:1-Pole
    Brand or Series:Skylark
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # S-600-LA
    • Color Light Almond
    • UNSPSC 39122206
    • Brand or Series Skylark
    • Lamp Type Incandescent/Halogen
    • Rating 600W
    • Switch Style Rocker with Slide Dimmer
    • Switch Type 1-Pole
    • Packaging Box
    • Voltage Rating 120V
    • SKU Spec Sheet
      S-600-LA Spec Sheet
    • ECCN EAR99
    • Country of Origin KN - St Kitts&Nevis
    Product Overview:
    Skylark Single Pole Slide-To-Off Dimmer; 120 Volt AC, 600 Watt, Incandescent/Halogen in white.