Lutron Skylark Dimmer, Slide-to-Off, Incand/Halogen, 1-Pole, 600W | Graybar Store
     
Lutron - Skylark Dimmer, Slide-to-Off, Incand/Halogen, 1-Pole, 600W
+ / - Hover over image to Zoom
Other Views

    Skylark Dimmer, Slide-to-Off, Incand/Halogen, 1-Pole, 600W

    Manufacturer: Lutron
         

    Lutron Skylark® 1-Pole Slide-to-off dimmer features a rocker switch to offer easy and convenient ON/OFF operation. It has a voltage rating of 120 VAC and power rating of 600 Watts for incandescent/halogen loads.

    • Manufacturer Lutron
    • Lamp Type Incandescent/Halogen
    • Series Skylark
    • Switch Style Rocker with Slide Dimmer
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Rating
    Color
    Packaging
    Voltage Rating
    Switch Type
    Additional Features
    Wattage
    Composition
    Price
    S-600-LA
    99503728
    600W
    Light Almond
    Box
    120V
    1-Pole
    $15.15 / EA
    SKU
    99503728
    Rating
    600W
    Color
    Light Almond
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole
    Additional Features
    Wattage
    Composition
    $15.15 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    S-600PH-WH
    92125251
    White
    120V
    1-Pole
    Rocker Switch Returns Light to Light Level Indicated By Slider
    600 W
    3 Channel
    $18.46 / EA
    SKU
    92125251
    Rating
    Color
    White
    Packaging
    Voltage Rating
    120V
    Switch Type
    1-Pole
    Additional Features
    Rocker Switch Returns Light to Light Level Indicated By Slider
    Wattage
    600 W
    Composition
    3 Channel
    $18.46 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    S-600H-IV
    92138398
    Ivory
    120V
    1-Pole
    Rocker Switch Returns Light to Light Level Indicated by Slider
    600 W
    3 Channel
    $15.15 / EA
    SKU
    92138398
    Rating
    Color
    Ivory
    Packaging
    Voltage Rating
    120V
    Switch Type
    1-Pole
    Additional Features
    Rocker Switch Returns Light to Light Level Indicated by Slider
    Wattage
    600 W
    Composition
    3 Channel
    $15.15 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    S-600H-WH
    92138423
    White
    120V
    1-Pole
    Rocker Switch Returns Light to Light Level Indicated by Slider
    600 W
    3 Channel
    $15.15 / EA
    SKU
    92138423
    Rating
    Color
    White
    Packaging
    Voltage Rating
    120V
    Switch Type
    1-Pole
    Additional Features
    Rocker Switch Returns Light to Light Level Indicated by Slider
    Wattage
    600 W
    Composition
    3 Channel
    $15.15 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock