Lutron SCL-153PH-WH Skylark Dimmer, Rocker Switch, Preset, 1-Pole/3-Way, Clamshell, White | Graybar Store
     
Lutron - Skylark Dimmer, Rocker Switch, Preset, 1-Pole/3-Way, Clamshell, White - SCL-153PH-WH
+ / - Hover over image to Zoom
Other Views

    Skylark Dimmer, Rocker Switch, Preset, 1-Pole/3-Way, Clamshell, White

    Manufacturer: Lutron
    Manufacturer #: SCL-153PH-WH
    SKU: 25472492
    $26.28
    Checking Pricing
    Items sold in feet or each.
         
    Rating:150W CFL/LED, 600W Incand/Hal
    Color:White
    Packaging:Clamshell
    Voltage Rating:120V
    Switch Type:1-Pole, 3-Way
    Brand or Series:Skylark
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # SCL-153PH-WH
    • Color White
    • UNSPSC 39122206
    • Brand or Series Skylark
    • Lamp Type Incandescent/Halogen/CFL/LED
    • Rating 150W CFL/LED, 600W Incand/Hal
    • Switch Style Rocker with Slide Dimmer
    • Switch Type 1-Pole, 3-Way
    • Packaging Clamshell
    • Voltage Rating 120V
    • SKU Spec Sheet
      SCL-153PH-WH Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Skylark C•L Dimmer for CFL, LED, halogen, and incandescent dimmable bulbs, uses HED Technology, clamshell packaging in white.