Lutron S-600P-IV Skylark Dimmer, Rocker Switch, Incand/Halogen, 1-Pole, 600W, Gloss, Ivory | Graybar Store
     
Lutron - Skylark Dimmer, Rocker Switch, Incand/Halogen, 1-Pole, 600W, Gloss, Ivory - S-600P-IV
+ / - Hover over image to Zoom
Other Views

    Skylark Dimmer, Rocker Switch, Incand/Halogen, 1-Pole, 600W, Gloss, Ivory

    Manufacturer: Lutron
    Manufacturer #: S-600P-IV
    SKU: 88163705
    $18.46
    Checking Pricing
    Items sold in feet or each.
         
    Color:Ivory
    Rating:600W
    Packaging:Box
    Voltage Rating:120V
    Switch Type:1-Pole
    Brand or Series:Skylark
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # S-600P-IV
    • Color Ivory
    • UNSPSC 39122206
    • Brand or Series Skylark
    • Lamp Type Incandescent, Halogen
    • Rating 600W
    • Switch Style Rocker with Slide Dimmer
    • Switch Type 1-Pole
    • Packaging Box
    • Voltage Rating 120V
    • SKU Spec Sheet
      S-600P-IV Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Skylark Dimmer with On/Off Switch, Incandescent/Halogen, Single-pole, preset, 120V/600W in ivory