Lutron Skylark Dimmer, ON/OFF Switch, Magnetic Low-Voltage, 600VA | Graybar Store
     
Lutron - Skylark Dimmer, ON/OFF Switch, Magnetic Low-Voltage, 600VA
+ / - Hover over image to Zoom
Other Views

    Skylark Dimmer, ON/OFF Switch, Magnetic Low-Voltage, 600VA

    Manufacturer: Lutron
         

    Lutron Skylark® 1-Pole Preset dimmer features a rocker switch to maintain brightness at desired Preset levels and offers easy ON/OFF operation. It has a voltage rating of 120 VAC and power rating of 600 VA for magnetic low voltage loads.

    • Manufacturer Lutron
    • Lamp Type Magnetic Low-Voltage
    • Series Skylark
    • Switch Style Rocker with Slide Dimmer
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Rating
    Color
    Packaging
    Voltage Rating
    Switch Type
    Additional Features
    Wattage
    Composition
    Price
    SLV-600P-IV
    88163741
    600VA (450W)
    Ivory
    Box
    120V
    1-Pole
    $50.18 / EA
    SKU
    88163741
    Rating
    600VA (450W)
    Color
    Ivory
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole
    Additional Features
    Wattage
    Composition
    $50.18 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    SLV-600P-WH
    88163739
    White
    120V
    1-Pole
    Rocker Switch Returns Light to Light Level Indicated by Slider
    450 W
    3 Channel
    $50.18 / EA
    SKU
    88163739
    Rating
    Color
    White
    Packaging
    Voltage Rating
    120V
    Switch Type
    1-Pole
    Additional Features
    Rocker Switch Returns Light to Light Level Indicated by Slider
    Wattage
    450 W
    Composition
    3 Channel
    $50.18 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock