Thomas and Betts SKT188-220 Cable Tie, 7.48 L x 0.19 in. W, Tensile Strength 50 lb., Natural Nylon 6.6 | Graybar Store
     
Thomas and Betts - Cable Tie, 7.48 L x 0.19 in. W, Tensile Strength 50 lb., Natural Nylon 6.6 - SKT188-220
+ / - Hover over image to Zoom
Other Views

    Cable Tie, 7.48 L x 0.19 in. W, Tensile Strength 50 lb., Natural Nylon 6.6

    Manufacturer: Thomas and Betts
    Manufacturer #: SKT188-220
    SKU: 25760622
    $0.04
    Checking Pricing
         
    Bundle Diameter (Inches):1.81 in.
    Color:Natural
    Length:11.81 in. L
    Tensile Strength (Pound):50
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # SKT188-220
    • Color Natural
    • Bundle Diameter (Inches) 1.81 in.
    • Length 11.81 in. L
    Product Overview:
    Cable Tie, General Purpose, Natural Polyamide (Nylon 6.6) for Indoor Applications, Length of 190mm (7.48 inches), Width of 4.8mm (0.19 inches), Thickness of 1.3mm (0.05 inches), Tensile Strength Rating of 220 Newtons (50 pounds)
    Cable Tie, General Purpose, Natural Polyamide (Nylon 6.6) for Indoor Applications, Length of 190mm (7.48 inches), Width of 4.8mm (0.19 inches), Thickness of 1.3mm (0.05 inches), Tensile Strength Rating of 220 Newtons (50 pounds)