RAB Lighting SKEET LED Round Fixture, Surface Mount, 9W, White | Graybar Store
     
RAB Lighting - SKEET LED Round Fixture, Surface Mount, 9W, White
+ / - Hover over image to Zoom
Other Views

    SKEET LED Round Fixture, Surface Mount, 9W, White

    Manufacturer: RAB Lighting
         

    SKEET surface mount round fixtures are low-maintenance, high-efficiency LED retrofit fixture that installs on standard junction box.

    • Manufacturer RAB Lighting
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Length (Inches)
    Voltage Rating
    Lamp Watts
    Price
    SK9RYW
    25689831
    5.0
    120 to 277 V
    9 W
    $50.59 / EA
    SKU
    25689831
    Length (Inches)
    5.0
    Voltage Rating
    120 to 277 V
    Lamp Watts
    9 W
    $50.59 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    SK9RYNW
    25728108
    5.0
    120 to 277 V
    9 W
    $50.59 / EA
    SKU
    25728108
    Length (Inches)
    5.0
    Voltage Rating
    120 to 277 V
    Lamp Watts
    9 W
    $50.59 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock