Tripp Lite SK6-0/SPIKEBLOK Protect It! 6-Outlet Low-Profile Surge Protector, 540 Joules | Graybar Store
     
Tripp Lite - Protect It! 6-Outlet Low-Profile Surge Protector, 540 Joules - SK6-0/SPIKEBLOK
+ / - Hover over image to Zoom
Other Views

    Protect It! 6-Outlet Low-Profile Surge Protector, 540 Joules

    Manufacturer: Tripp Lite
    Manufacturer #: SK6-0/SPIKEBLOK
    SKU: 88303284
    $22.97
    Checking Pricing
         
    Amps:15A
    Clamping Voltage:150V
    Color:Light Grey
    Dimensions:4.80 x 4.35 x 1.42
    Material:Plastic
    No. of Outlets:6 Outlet
    Plug Configuration:NEMA 5-15P
    Rated Joules:540
    Receptacle Configuration:(6) NEMA 5-15R
    Voltage (Volts):120V AC
    Watts:1800 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # SK6-0/SPIKEBLOK
    • Color Light Grey
    • Dimensions 4.80 x 4.35 x 1.42
    • Voltage (Volts) 120V AC
    • Type Surge
    • UNSPSC 39121610
    • Amps 15A
    • Clamping Voltage 150V
    • No. of Outlets 6 Outlet
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration (6) NEMA 5-15R
    • Watts 1800 W
    • Material Plastic
    • Rated Joules 540
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview: