Tripp Lite SK30USB Protect It! 3-Outlet Surge Protector, 540 Joules | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Tripp Lite - Protect It! 3-Outlet Surge Protector, 540 Joules - SK30USB
+ / - Hover over image to Zoom
Other Views

    Protect It! 3-Outlet Surge Protector, 540 Joules

    Manufacturer: Tripp Lite
    Manufacturer #: SK30USB
    SKU: 25653745
    $23.49
    Checking Pricing
         
    Amp:15A
    Color:Black
    Dimensions:5.28 x 3.74 x 1.18
    Input Voltage:120V
    No. of Outlets:3 Outlet
    Protection Type:Surge Protection
    Voltage (Volts):120V
    Width (Inches):3.74
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # SK30USB
    • Color Black
    • Dimensions 5.28 x 3.74 x 1.18
    • Voltage (Volts) 120V
    • UNSPSC 39121610
    • Amp 15A
    • Input Voltage 120V
    • No. of Outlets 3 Outlet
    • Protection Type Surge Protection
    • Width (Inches) 3.74
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Protect It! 3-Outlet Surge Protector, Direct Plug-In, 540 Joules, 2.1 A USB Charger, Diagnostic LED
    The SK30USB surge suppressor offers reliable surge and line noise protection. The compact direct plug-in design allows for easy portability and features 3 outlets and 540 joules of surge energy absorption. Diagnostic LED alerts you to potential wiring or protection faults before connected equipment is damaged. 2.1 amp USB charging ports offer fast charging for smartphones, tablets, MP3 players and other portable devices. 5,000 Ultimate Lifetime Insurance (U.S., Canada, and Puerto Rico only).