AFC Cable Systems SK-75 Set-Screw Coupling, Steel, Rigid/IMC/EMT Conduit, 3/4 in. | Graybar Store
     
AFC Cable Systems - Set-Screw Coupling, Steel, Rigid/IMC/EMT Conduit, 3/4 in. - SK-75
+ / - Hover over image to Zoom
Other Views

    Set-Screw Coupling, Steel, Rigid/IMC/EMT Conduit, 3/4 in.

    Manufacturer: AFC Cable Systems
    Manufacturer #: SK-75
    SKU: 25075819
    $0.00
    Checking Pricing
         
    Additional Features:UL Listed for use with EMT/IMC/Rigid conduit sizes 2-1/2 in. -4 in.
    Size:3/4 in.
    Standard:A-A-50553, NEMA FB-1, UL 514B, UL E-172239, UL E-164116
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFC Cable Systems
    • Manufacturer # SK-75
    • Size 3/4 in.
    • Application Concrete Tight
    • Type Steel Setscrew Couplings
    • UNSPSC 39131707
    • Additional Features UL Listed for use with EMT/IMC/Rigid conduit sizes 2-1/2 in. -4 in.
    • Connection Type Set Screw
    • Materials Tubular Steel
    • For Use With Rigid/IMC/EMT Conduit
    • Standard A-A-50553, NEMA FB-1, UL 514B, UL E-172239, UL E-164116
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    SK75 3/4 SET SCREW COUPLING 25/CTN. UL listed "concrete tight when taped.