Cooper Lighting (Eaton) SK-24-WS Surface MountKit,White, 2 x 4 ft | Graybar Store
     
Cooper Lighting (Eaton) - Surface MountKit,White, 2 x 4 ft - SK-24-WS
+ / - Hover over image to Zoom
Other Views

    Surface MountKit,White, 2 x 4 ft

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: SK-24-WS
    SKU: 25783052
    $101.45
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Size:2 x 4 ft
    Alternate Manufacturer Part No.:12456658
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # SK-24-WS
    • Color White
    • Size 2 x 4 ft
    • UNSPSC 39111541
    • Alternate Manufacturer Part No. 12456658
    • ECCN EAR99
    Product Overview:
    Universal Surface Mount Kits
    Available in 1' x 2', 1' x 4', 2' x 2' and 2' x 4' version;Two versions to accommodate different fixture depths;Compatiable with troffers from Metalux, Fail-Safe, Corelite & Neo-ray;Three piece construction provides ease of installation;Snap-on end caps with option to seucre with screw tap;Multiple knockouts offer flexible location for power feed;Pendant mounting locations embedeed in housing;UL and Damp Location listed