Cooper Lighting (Eaton) SK-22-WT Metalux Surface Mount Kit, Steel, Field Installed | Graybar Store
Cooper Lighting (Eaton) - Metalux Surface Mount Kit, Steel, Field Installed - SK-22-WT
+ / - Hover over image to Zoom
Other Views

    Metalux Surface Mount Kit, Steel, Field Installed

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: SK-22-WT
    SKU: 25702752
    $0.00
    Checking Pricing
         
    Color:White
    Size:2 x 2 ft.
    Mount Type:Surface Mount
    Use With:Tall Design
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # SK-22-WT
    • Color White
    • Size 2 x 2 ft.
    • UNSPSC 39111541
    Product Overview:
    Eaton® Tall Surface Mount Kit, Mount Type: Surface Mount, Size: 2 x 2 ft, White