Graybar Vendor SJTOW-18-2-GRY-1000R SJTOW Portable Cord Cable, 18 AWG, 2 Conductor, Grey, 1000 ft. Reel | Graybar Store
     
Graybar Vendor - SJTOW Portable Cord Cable, 18 AWG, 2 Conductor, Grey, 1000 ft. Reel - SJTOW-18-2-GRY-1000R
+ / - Hover over image to Zoom
Other Views

    SJTOW Portable Cord Cable, 18 AWG, 2 Conductor, Grey, 1000 ft. Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: SJTOW-18-2-GRY-1000R
    SKU: 25541251
    $267.45
    Checking Pricing
         
    Conductor Size:18 AWG
    Length:1000 ft.
    No. of Conductors:2
    Conductor Material:Bare Copper
    Color:Grey
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # SJTOW-18-2-GRY-1000R
    • Color Grey
    • No. of Conductors 2
    • Type SJTOW
    • UNSPSC 26121545
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Jacket Material PVC
    • Length 1000 ft.
    • Voltage 300 V
    • ECCN EAR99
    Product Overview:
    1000 ft. reel 18/2 copper SJTOW grey portable cord