Graybar Vendor SJTOW-16-3-YEL-CUT REEL SJTOW Portable Cord Cable, 16 AWG, 3 Conductor, Yellow, Cut Reel | Graybar Store
     
Graybar Vendor - SJTOW Portable Cord Cable, 16 AWG, 3 Conductor, Yellow, Cut Reel - SJTOW-16-3-YEL-CUT REEL
+ / - Hover over image to Zoom
Other Views

    SJTOW Portable Cord Cable, 16 AWG, 3 Conductor, Yellow, Cut Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: SJTOW-16-3-YEL-CUT REEL
    SKU: 25127480
    $0.41
    Checking Pricing
         
    Conductor Size:16 AWG
    Length:Cut Reel
    No. of Conductors:3
    Conductor Material:Bare Copper
    Color:Yellow
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # SJTOW-16-3-YEL-CUT REEL
    • Color Yellow
    • No. of Conductors 3
    • Type SJTOW
    • UNSPSC 26121629
    • Conductor Material Bare Copper
    • Conductor Size 16 AWG
    • Jacket Material PVC
    • Length Cut Reel
    • Voltage 300
    • ECCN EAR99
    Product Overview:
    Cut reel 16/3 copper SJTOW yellow portable cord