Graybar Vendor SJTOW-14-5-BLK-1000R SJTOW Portable Cord Cable, 14 AWG, 5 Conductor, Black, 1000 ft. Reel | Graybar Store
     
Graybar Vendor - SJTOW Portable Cord Cable, 14 AWG, 5 Conductor, Black, 1000 ft. Reel - SJTOW-14-5-BLK-1000R
+ / - Hover over image to Zoom
Other Views

    SJTOW Portable Cord Cable, 14 AWG, 5 Conductor, Black, 1000 ft. Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: SJTOW-14-5-BLK-1000R
    SKU: 99456894
    $967.26
    Checking Pricing
         
    Conductor Size:14 AWG
    Length:1000 ft. Reel
    No. of Conductors:5
    Conductor Material:Bare Copper
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # SJTOW-14-5-BLK-1000R
    • Color Black
    • No. of Conductors 5
    • Type SJTOW
    • UNSPSC 26121629
    • Conductor Material Bare Copper
    • Conductor Size 14 AWG
    • Jacket Material PVC
    • Length 1000 ft. Reel
    • Voltage 300
    • ECCN EAR99
    Product Overview:
    1000 ft. reel 14/5 copper SJTOW black portable cord