Graybar Vendor SJTOW-14-3-YEL-CUT REEL SJTOW Portable Cord Cable, 14 AWG, 3 Conductor, Yellow, Cut Reel | Graybar Store
     
Graybar Vendor - SJTOW Portable Cord Cable, 14 AWG, 3 Conductor, Yellow, Cut Reel - SJTOW-14-3-YEL-CUT REEL
+ / - Hover over image to Zoom
Other Views

    SJTOW Portable Cord Cable, 14 AWG, 3 Conductor, Yellow, Cut Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: SJTOW-14-3-YEL-CUT REEL
    SKU: 25389341
    $0.61
    Checking Pricing
         
    Conductor Size:14 AWG
    No. of Conductors:3
    Conductor Material:Bare Copper
    Color:Yellow
    Packaging:Cut Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # SJTOW-14-3-YEL-CUT REEL
    • Color Yellow
    • No. of Conductors 3
    • Type SJTOW
    • UNSPSC 26121545
    • Conductor Material Bare Copper
    • Conductor Size 14 AWG
    • Jacket Material PVC
    • Voltage 300 V
    • Packaging Cut Reel
    • ECCN EAR99
    Product Overview:
    Cut reel 14/3 copper SJTOW yellow portable cord