Graybar Vendor SJOOW-18-2-BLK-500R Portable Cord, SJOOW, 18 AWG, 2 Conductor, Black, 500 ft. Reel | Graybar Store
     
Graybar Vendor - Portable Cord, SJOOW, 18 AWG, 2 Conductor, Black, 500 ft. Reel - SJOOW-18-2-BLK-500R
+ / - Hover over image to Zoom
Other Views

    Portable Cord, SJOOW, 18 AWG, 2 Conductor, Black, 500 ft. Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: SJOOW-18-2-BLK-500R
    SKU: 25782925
    $158.42
    Checking Pricing
         
    Conductor Size:18 AWG
    No. of Conductors:2
    Length:500 ft.
    Conductor Material:Bare Copper
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # SJOOW-18-2-BLK-500R
    • Color Black
    • No. of Conductors 2
    • Type SJOOW
    • UNSPSC 26121545
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Jacket Material Flexible CPE
    • Length 500 ft.
    • Voltage 300 V
    • ECCN EAR99
    Product Overview:
    500 ft. reel 18/2 copper SJOOW black portable cord
    • Galvanized interlocking steel armor
    • May be used with set-screw connectors UL listed for use with MC Cable
    • Superior EMI shielding versus aluminum armor
    • UL Classified for Through-Wall Penetrations
    • Type MC Steel Metal