3M SJ-3560-1INCHX50YD-CLEAR Dual Lock Reclosable Fastener, Clear, 1 in. x 50 yd. | Graybar Store
     
3M - Dual Lock Reclosable Fastener, Clear, 1 in. x 50 yd. - SJ-3560-1INCHX50YD-CLEAR
+ / - Hover over image to Zoom
Other Views

    Dual Lock Reclosable Fastener, Clear, 1 in. x 50 yd.

    Manufacturer: 3M
    Manufacturer #: SJ-3560-1INCHX50YD-CLEAR
    SKU: 99524040
    $510.44
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # SJ-3560-1INCHX50YD-CLEAR
    • UNSPSC 31162400
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Dual Lock Reclosable Fastener (Clear) 1" x 50 yd
    Dual Lock Reclosable Fastener (Clear) 1" x 50 yd