Thomas and Betts SJ-31 Lampholder Cover, Stamped Aluminum, Composition Gasket and Screws Included, 4-1/2 in. Diameter, (3) 1/2-Tapped Holes | Graybar Store
     
Thomas and Betts - Lampholder Cover, Stamped Aluminum, Composition Gasket and Screws Included, 4-1/2 in. Diameter, (3) 1/2-Tapped Holes - SJ-31
+ / - Hover over image to Zoom
Other Views

    Lampholder Cover, Stamped Aluminum, Composition Gasket and Screws Included, 4-1/2 in. Diameter, (3) 1/2-Tapped Holes

    Manufacturer: Thomas and Betts
    Manufacturer #: SJ-31
    SKU: 88221161
    $6.09
    Checking Pricing
         
    Color:Silver
    Material:Stamped Aluminum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # SJ-31
    • Color Silver
    • UNSPSC 39121304
    Product Overview:
    Round Jumbo Lampholder Cover, Diameter 4-1/2 Inches, Hub Size 1/2 Inch, Silver, Aluminum, Three Tapped Holes, with Gasket, Screws, and Plugs