B-Line (Eaton) SJ-100 Breaker Stab Assembly, 100/200A Jumper Link | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
B-Line (Eaton) - Breaker Stab Assembly, 100/200A Jumper Link - SJ-100
+ / - Hover over image to Zoom
Other Views

    Breaker Stab Assembly, 100/200A Jumper Link

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SJ-100
    SKU: 98407884
    $54.87
    Checking Pricing
         
    Amps:100A, 200A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SJ-100
    • UNSPSC 39121102
    • Amps 100A, 200A
    Product Overview:
    BRKR STAB ASSY, 100A AND 200A JUMPER LINK