Crouse Hinds (Eaton) 9 B Conduit Hanger With Bolt, Steel, Size 9, For 4 in. Rigid/IMC/EMT Conduit | Graybar Store
     
Crouse Hinds (Eaton) - Conduit Hanger With Bolt, Steel, Size 9, For 4 in. Rigid/IMC/EMT Conduit - 9 B
+ / - Hover over image to Zoom
Other Views

    Conduit Hanger With Bolt, Steel, Size 9, For 4 in. Rigid/IMC/EMT Conduit

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 9 B
    SKU: 91007398
    $10.86
    Checking Pricing
         
    Trade Size:4 in.
    Use With:Rigid/IMC/EMT Conduit
    Size:9
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 9 B
    • Size 9
    • UNSPSC 39121701
    • Materials Steel
    • Trade Size 4 in.
    • Use With Rigid/IMC/EMT Conduit
    • SKU Spec Sheet
      9 B Spec Sheet
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    Size 9 steel conduit hanger with bolt for 4 in. rigid/IMC/EMT conduit.
    Crouse-Hinds rigid/IMC cable and conduit hangers are used to provide mechanical support to conduit and raceway systems. UL Listed.