Salisbury E011B/10/T2 Lineman Gloves, Class 0, Rubber, Size 10 | Graybar Store
     
Salisbury - Lineman Gloves, Class 0, Rubber, Size 10 - E011B/10/T2
+ / - Hover over image to Zoom
Other Views

    Lineman Gloves, Class 0, Rubber, Size 10

    Manufacturer: Salisbury
    Manufacturer #: E011B/10/T2
    SKU: 99570140
    $0.00
    Checking Pricing
         
    Glove Material Type:Type 1 natural rubber
    Size:10
    Color:black
    Glove Type:Rubber Insulating Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # E011B/10/T2
    • Color black
    • Size 10
    • Application electrical insulating, max usage 1000V AC
    • Glove Material Type Type 1 natural rubber
    • Glove Type Rubber Insulating Glove
    • ECCN EAR99
    Product Overview:
    CLASS 0 black 11 inch rubber gloves size 10.
    • Made with Type l Natural rubber.
    • Gloves are extremely flexible to make working with small parts easy.
    • The gloves meet or exceed ASTM D120 and IEC EN60903
    • Proof test voltage AC/DC-5,000/20,000
    • Max use voltage AC/DC (when worn with leather protectors) 1,000/1,500
    • Color black